Motion
153 KD 1 DPM

KOP-FLEX
153 KD 1 DPM

Disc Coupling Disc Pack - 153 Cplg Size, Scalloped, Stainless Steel, 5-1/2 in OD
MI ITEM #00514559
MFR #153 KD 1 DPM
List Price$1,645.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 1 DPM

Disc Coupling Disc Pack - 153 Cplg Size, Scalloped, Stainless Steel, 5-1/2 in OD
MI ITEM #00514559
MFR #153 KD 1 DPM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,645.24/each for your price

Overview

Mfr description
153 KD 1 DPM
  • Disc packs for medium and heavy duty applications.

Specifications

  • Coupling Size Code
    153
  • Disc Shape
    Scalloped
  • Disc Material
    Stainless Steel
  • Coupling Outside Diameter
    5-1/2 in
  • Number Of Bolt Holes
    6
  • Max Rpm
    7500 rpm
  • Torque Capacity
    7880 in
  • Series
    KD1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384108118
  • UPC_NO
    662384108118
  • Angular Misalignment
    0.33 °
  • Component Type
    Disc Pack Assembly
  • Coupling Size
    153 in
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    153 KD 1 DPM
  • Style
    KD1
  • Torque Rating (in-lb)
    7880
  • Weight
    0.46 lbs
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text