Motion
353 KD MTDP

KOP-FLEX
353 KD MTDP

Disc Coupling Disc Pack - 353 Cplg Size, Scalloped, Stainless Steel, 10-1/2 in OD
Mi Item #00514563
MFR #353 KD MTDP
Price$4,117.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
353 KD MTDP

Disc Coupling Disc Pack - 353 Cplg Size, Scalloped, Stainless Steel, 10-1/2 in OD
Mi Item #00514563
MFR #353 KD MTDP

Mfr description
353 KD MTDP
  • MT (Medium Torque) disc packs for medium duty applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,117.33/each

Specifications

Dimensions

  • Angular Misalignment
    0.33 °
  • Coupling Outside Diameter
    10-1/2 in
  • Coupling Size
    353 in
  • Coupling Size Code
    353
  • Weight
    3.23 lbs

Details

  • Component Type
    Medium Torque Disc Pack Assembly
  • Coupling Type
    Disc Coupling
  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    353 KD MTDP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384100075
  • Max Rpm
    4400 rpm
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Disc Packs
  • Series
    KD1
  • Style
    KD1 and KD2
  • Torque Capacity
    63000 in
  • Torque Rating (in-lb)
    63000
  • UPC_NO
    662384100075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)