Motion
103 KD 2 SHUB

KOP-FLEX
103 KD 2 SHUB

Sleeve Coupling Flange - Size 103, 0.5000 in Bore, Carbon Steel Material
MI ITEM #00514568
MFR #103 KD 2 SHUB
Price$410.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 2 SHUB

Sleeve Coupling Flange - Size 103, 0.5000 in Bore, Carbon Steel Material
MI ITEM #00514568
MFR #103 KD 2 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$410.98/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Coupling Overall Length
    6-1/2 in
  • Coupling Size
    103
  • Coupling Size Code
    103
  • Distance Between Shafts
    3-1/2 in
  • Length Through Bore  
    1.5000 in
  • Maximum Bore
    2.3800 in
  • Overall Length
    1.5000 in
  • Weight
    2.56 lbs

Details

  • Bore Range
    0.5000 to 1.8800 in
  • Bore Type
    Rough Bore
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Horsepower @ 100 RPM
    4.3 hp
  • Hub Material
    Carbon Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    103 KD 2 SHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384100402
  • Max Rpm
    17000 rpm
  • Maximum Speed
    17000 rpm
  • Product Type
    Disc Coupling Hubs
  • Series
    KD2
  • Torque Capacity
    2710 in
  • UPC_NO
    662384100402

Overview

Mfr description
103 KD 2 SHUB
  • Standard Hub for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text