Motion
103 KD 2 LHUB

KOP-FLEX
103 KD 2 LHUB

1963982 Disc Coupling Hub - 103 Cplg Size, Steel
MI ITEM #00514569
MFR #103 KD 2 LHUB
Price$1,277.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 2 LHUB

1963982 Disc Coupling Hub - 103 Cplg Size, Steel
MI ITEM #00514569
MFR #103 KD 2 LHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,277.19/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Coupling Size Code
    103
  • Length Through Bore  
    2.5000 in
  • Maximum Bore Diameter
    1.8800 in
  • Maximum Bore Size
    1.8800 in
  • Min Bore Diameter
    0.5000 in
  • Overall Length
    2.5000 in
  • Weight
    4.39

Details

  • Bore Range
    0.5000 to 1.8800 in
  • Bore Type
    Rough Stock
  • Component Type
    Long Hub
  • Coupling Type
    Disc Coupling
  • Hub Material
    Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384109009
  • Material
    Carbon Steel
  • Max Rpm
    17000
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD2

Overview

Mfr description
103 KD 2 LHUB
  • Long Hub for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought