Motion
103 KD 2 JHUB

KOP-FLEX
103 KD 2 JHUB

1964063 Disc Coupling Hub - 103 Cplg Size, 1/2 (Rough Bore) in, 2-3/4 (Maximum Bore) in Bore, 4.31 in Flg OD, Steel
MI ITEM #00514570
MFR #103 KD 2 JHUB
Your Price$1,078.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 2 JHUB

1964063 Disc Coupling Hub - 103 Cplg Size, 1/2 (Rough Bore) in, 2-3/4 (Maximum Bore) in Bore, 4.31 in Flg OD, Steel
MI ITEM #00514570
MFR #103 KD 2 JHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,078.24/each(List $1,293.89)

Overview

Mfr description
103 KD 2 JHUB
  • Jumbo Hub for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11

Specifications

  • Coupling Size Code
    103
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Bore Range
    1.2500 to 2.7500 in
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    7-1/2 in
  • Torque Capacity
    2710 in
  • Distance Between Shafts
    3-1/2 in
  • Hub End Diameter
    2.62 in
  • Horsepower @ 100 RPM
    4.3 hp
  • Max Rpm
    17000
  • Series
    KD2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384116700
  • Weight
    9.33
  • Component Type
    Jumbo Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    2.7500 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    2.5000 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text