Motion
103 KD MTDP

KOP-FLEX
103 KD MTDP

Disc Coupling Disc Pack - 103 Cplg Size, Scalloped, Stainless Steel, 4.12 in, 4.31 in OD
Mi Item #00514571
MFR #103 KD MTDP
Price$1,067.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD MTDP

Disc Coupling Disc Pack - 103 Cplg Size, Scalloped, Stainless Steel, 4.12 in, 4.31 in OD
Mi Item #00514571
MFR #103 KD MTDP

Mfr description
103 KD MTDP
  • MT (Medium Torque) disc packs for medium duty applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,067.75/each

Specifications

Dimensions

  • Angular Misalignment
    0.33 °
  • Coupling Outside Diameter
    4.12 in, 4.31 in
  • Coupling Size
    103 in
  • Coupling Size Code
    103
  • Weight
    0.20 lbs

Details

  • Component Type
    Medium Torque Disc Pack Assembly
  • Coupling Type
    Disc Coupling
  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    103 KD MTDP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384100020
  • Max Rpm
    17000 rpm
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Disc Packs
  • Series
    KD1, KD2
  • Style
    KD1 and KD2
  • Torque Capacity
    2710 in
  • Torque Rating (in-lb)
    2710
  • UPC_NO
    662384100020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)