Motion
103 KD FFSMT

KOP-FLEX
103 KD FFSMT

Flange Fastener Set - Flange Fastener Set, Series KD1, KD2, Cplg Size 103
Mi Item #00514572
MFR #103 KD FFSMT
Price$107.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD FFSMT

Flange Fastener Set - Flange Fastener Set, Series KD1, KD2, Cplg Size 103
Mi Item #00514572
MFR #103 KD FFSMT

Mfr description
103 KD FFSMT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.25/each

Specifications

Dimensions

  • Coupling Outside Diameter
    4.12 in, 4.31 in
  • Coupling Size Code
    103
  • Weight
    0.08 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384819601
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Flange Fastener Set
  • Series
    KD1, KD2
  • UPC_NO
    662384819601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)