Motion
103 KD MTFS

KOP-FLEX
103 KD MTFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD1, KD2, Cplg Size 103
Mi Item #00514573
MFR #103 KD MTFS
Price$156.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD MTFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD1, KD2, Cplg Size 103
Mi Item #00514573
MFR #103 KD MTFS

Mfr description
103 KD MTFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.92/each

Specifications

Dimensions

  • Coupling Outside Diameter
    4.12 in, 4.31 in
  • Coupling Size Code
    103
  • Weight
    0.18 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384819687
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    KD1, KD2
  • UPC_NO
    662384819687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)