Motion
103 KD 2 CA500

KOP-FLEX
103 KD 2 CA500

Disc Coupling Center Assemblies - 103 Cplg Size, Center Assembly Type, 7-1/2 in OAL
Mi Item #00514577
MFR #103 KD 2 CA500
Price$2,631.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 2 CA500

Disc Coupling Center Assemblies - 103 Cplg Size, Center Assembly Type, 7-1/2 in OAL
Mi Item #00514577
MFR #103 KD 2 CA500

Mfr description
103 KD 2 CA500
  • Factory-assembled center section for easy assembly of spacer couplings. Specifically engineered to meet API 610 specifications. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,631.22/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    4.31 in
  • Coupling Overall Length  
    7-1/2 in
  • Coupling Size Code
    103
  • Distance Between Shafts  
    5 in
  • Outside Diameter
    4.3100 in
  • Weight
    7.04 lbs

Details

  • Assembly Type
    Center Assembly
  • Includes
    (2) disc packs, (2) disc pack fastener sets
  • Installation Instructions
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    103 KD 2 CA500
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384100501
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    KD2
  • UPC_NO
    662384100501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)