Motion
153 KD 2 SHUB

KOP-FLEX
153 KD 2 SHUB

1963719 Disc Coupling Hub - 153 Cplg Size, 2.88 (Maximum) in, 3/4 (Rough Bore) in Bore, 5.69 in Flg OD, Steel
Mi Item #00514579
MFR #153 KD 2 SHUB
Price$647.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 2 SHUB

1963719 Disc Coupling Hub - 153 Cplg Size, 2.88 (Maximum) in, 3/4 (Rough Bore) in Bore, 5.69 in Flg OD, Steel
Mi Item #00514579
MFR #153 KD 2 SHUB

Mfr description
153 KD 2 SHUB
  • Standard Hub for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.80/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Coupling Overall Length
    8.38 in
  • Coupling Size Code
    153
  • Distance Between Shafts
    4.38 in
  • Flange Outside Diameter  
    5.69 in
  • Hub End Diameter
    4.12 in
  • Length Through Bore  
    2.0000 in
  • Maximum Bore Size
    2.8800 in
  • Overall Length
    2.0000 in
  • Weight
    8.31

Details

  • Bore Range
    0.7500 to 2.8800 in
  • Bore Type
    Rough Stock
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Horsepower @ 100 RPM
    12.5 hp
  • Hub Material
    Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384100419
  • Material
    Carbon Steel
  • Max Rpm
    14200
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD2
  • Torque Capacity
    7880 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)