Motion
153 KD FFSMT

KOP-FLEX
153 KD FFSMT

Flange Fastener Set - Flange Fastener Set, Series KD1, KD2, Cplg Size 153
MI ITEM #00514583
MFR #153 KD FFSMT
Price$86.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD FFSMT

Flange Fastener Set - Flange Fastener Set, Series KD1, KD2, Cplg Size 153
MI ITEM #00514583
MFR #153 KD FFSMT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.70/each

Specifications

Dimensions

  • Coupling Outside Diameter
    2-1/2 in, 5.69 in
  • Coupling Size Code
    153
  • Weight
    0.12 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Flange Fastener Set
  • Series
    KD1, KD2
  • UPC_NO
    662384819618

Overview

Mfr description
153 KD FFSMT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought