Motion
153 KD PK

KOP-FLEX
153 KD PK

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD1, KD2, Cplg Size 153
Mi Item #00514585
MFR #153 KD PK
Price$2,565.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD PK

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD1, KD2, Cplg Size 153
Mi Item #00514585
MFR #153 KD PK

Mfr description
153 KD PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,565.74/each

Specifications

Dimensions

  • Coupling Outside Diameter
    5.38 in
  • Coupling Size Code
    153
  • Weight
    1.00 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    KD1, KD2
  • UPC_NO
    662384819779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)