Motion
253 KD 2 SHUB

KOP-FLEX
253 KD 2 SHUB

1963735 Disc Coupling Hub - 253 Cplg Size, 4 in Bore, 8 in Flg OD
Mi Item #00514599
MFR #253 KD 2 SHUB
Price$1,714.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
253 KD 2 SHUB

1963735 Disc Coupling Hub - 253 Cplg Size, 4 in Bore, 8 in Flg OD
Mi Item #00514599
MFR #253 KD 2 SHUB

Mfr description
253 KD 2 SHUB
  • Standard Hub for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,714.54/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Overall Length
    11.26 in
  • Coupling Size Code
    253
  • Distance Between Shafts
    5-1/2 in
  • Flange Outside Diameter  
    8 in
  • Hub End Diameter
    5-3/4 in
  • Length Through Bore  
    2.8800 in
  • Maximum Bore Size
    4.0000 in
  • Overall Length
    2.8800 in
  • Weight
    23.29

Details

  • Bore Range
    1.0000 to 4.0000 in
  • Bore Type
    Rough Stock
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Horsepower @ 100 RPM
    37.5 hp
  • Lube Style
    Non-Lubricated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384100433
  • Material
    Carbon Steel
  • Max Rpm
    11500
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD2
  • Torque Capacity
    23600 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)