Motion
253 KD 2 JHUB

KOP-FLEX
253 KD 2 JHUB

1963966 Disc Coupling Hub - Cplg Size: 253, Rough Stock, Carbon Steel Material
MI ITEM #00514601
MFR #253 KD 2 JHUB
Price$2,688.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
253 KD 2 JHUB

1963966 Disc Coupling Hub - Cplg Size: 253, Rough Stock, Carbon Steel Material
MI ITEM #00514601
MFR #253 KD 2 JHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,688.39/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Size Code
    253
  • Hub End Diameter
    8 in
  • Length Through Bore  
    4.2500 in
  • Maximum Bore Diameter
    4.0000 in
  • Maximum Bore Size
    5.6300 in
  • Min Bore Diameter
    1.0000 in
  • Overall Length
    4.2500 in
  • Weight
    51.48

Details

  • Bore Range
    3.5000 to 5.6300 in
  • Bore Type
    Rough Stock
  • Component Type
    Jumbo Hub
  • Coupling Type
    Disc Coupling
  • Hub Material
    Carbon Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384105148
  • Material
    Carbon Steel
  • Max Rpm
    11500
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD2

Overview

Mfr description
253 KD 2 JHUB
  • Jumbo Hub for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought