Motion
253 KD FFSMT

KOP-FLEX
253 KD FFSMT

Flange Fastener Set - Flange Fastener Set, Series KD1, KD2, Cplg Size 253
MI ITEM #00514603
MFR #253 KD FFSMT
Your Price$116.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
253 KD FFSMT

Flange Fastener Set - Flange Fastener Set, Series KD1, KD2, Cplg Size 253
MI ITEM #00514603
MFR #253 KD FFSMT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.25/each(List $157.28)

Overview

Mfr description
253 KD FFSMT

Specifications

  • Product Types
    Flange Fastener Set
  • Coupling Size Code
    253
  • Series
    KD1, KD2
  • Coupling Outside Diameter
    7-3/4 in, 8 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384819632
  • UPC_NO
    662384819632
  • Weight
    0.30 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought