Motion
253 KD 2 CA800

KOP-FLEX
253 KD 2 CA800

KD Disc Coupling Component - Center Assembly, Series KD2, Cplg Size 253
MI ITEM #00514607
MFR #253 KD 2 CA800
Price$7,419.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
253 KD 2 CA800

KD Disc Coupling Component - Center Assembly, Series KD2, Cplg Size 253
MI ITEM #00514607
MFR #253 KD 2 CA800

Mfr description
253 KD 2 CA800
  • Factory-assembled center section for easy assembly of spacer couplings
  • Specifically engineered toMeet API 610 specifications
  • MT (Medium Torque) disc packs for medium duty applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,419.84/each

Specifications

Dimensions

  • Coupling Size Code
    253
  • Weight
    32.26 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384101287
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Center Assembly
  • Series
    KD2
  • UPC_NO
    662384101287

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)