Motion
303 KD FFSMT

KOP-FLEX
303 KD FFSMT

Flange Fastener Set - Flange Fastener Set, Series KD1, KD2, Cplg Size 303
Mi Item #00514610
MFR #303 KD FFSMT
Price$184.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
303 KD FFSMT

Flange Fastener Set - Flange Fastener Set, Series KD1, KD2, Cplg Size 303
Mi Item #00514610
MFR #303 KD FFSMT

Mfr description
303 KD FFSMT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.22/each

Specifications

Dimensions

  • Coupling Outside Diameter
    9 in, 9-1/4 in
  • Coupling Size Code
    303
  • Weight
    0.64 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Flange Fastener Set
  • Series
    KD1, KD2
  • UPC_NO
    662384819649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)