Motion
303 KD MTFS

KOP-FLEX
303 KD MTFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD1, KD2, Cplg Size 303
MI ITEM #00514611
MFR #303 KD MTFS
Price$352.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
303 KD MTFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD1, KD2, Cplg Size 303
MI ITEM #00514611
MFR #303 KD MTFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$352.28/each

Specifications

Dimensions

  • Coupling Outside Diameter
    9 in, 9-1/4 in
  • Coupling Size Code
    303
  • Weight
    1.82 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    KD1, KD2
  • UPC_NO
    662384819724

Overview

Mfr description
303 KD MTFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought