Specifications
Dimensions
- Coupling Size Code303
- Weight10.48 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number662384819809
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- SeriesKD1 & KD2
- UPC_NO662384819809
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)