Motion
353 KD 2 SHUB

KOP-FLEX
353 KD 2 SHUB

1963750 Disc Coupling Hub - 353 Cplg Size, 2 (Rough Bore) in, 5-1/2 (Maximum Bore) in Bore, 10-3/4 in Flg OD, Steel
Mi Item #00514615
MFR #353 KD 2 SHUB
Price$3,498.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
353 KD 2 SHUB

1963750 Disc Coupling Hub - 353 Cplg Size, 2 (Rough Bore) in, 5-1/2 (Maximum Bore) in Bore, 10-3/4 in Flg OD, Steel
Mi Item #00514615
MFR #353 KD 2 SHUB

Mfr description
353 KD 2 SHUB
  • Standard Hub for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,498.84/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Coupling Overall Length
    15.62 in
  • Coupling Size Code
    353
  • Distance Between Shafts
    7.62 in
  • Flange Outside Diameter  
    10-3/4 in
  • Hub End Diameter
    7-3/4 in
  • Length Through Bore  
    4.0000 in
  • Maximum Bore Size
    5.5000 in
  • Overall Length
    4.0000 in
  • Weight
    56.11

Details

  • Bore Range
    2.0000 to 5.5000 in
  • Bore Type
    Rough Stock
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Horsepower @ 100 RPM
    100 hp
  • Hub Material
    Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384100457
  • Material
    Carbon Steel
  • Max Rpm
    8500
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD2
  • Torque Capacity
    63000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)