Specifications
Dimensions
- Coupling Outside Diameter10-1/2 in, 10-3/4 in, 12.28 in
- Coupling Size Code353
- Weight3.04 lbs
Details
- Manufacturer Product Page
- Product TypeDisc Coupling Parts & Kits
- Product TypesDisc Pack Hardware Kit
- SeriesKD1, KD2
- UPC_NO662384819731
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)