Specifications
Dimensions
- Coupling Size Code353
- Weight1.00 lbs
Details
- Assembly TypeParts Kit
- Manufacturer Product Page
- Manufacturer Upc Number662384819816
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- SeriesKD1 & KD2
- UPC_NO662384819816
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)