Motion
353 KD 2 CA900

KOP-FLEX
353 KD 2 CA900

KD Disc Coupling Component - Center Assembly, Series KD2, Cplg Size 353
Mi Item #00514625
MFR #353 KD 2 CA900
Price$22,331.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
353 KD 2 CA900

KD Disc Coupling Component - Center Assembly, Series KD2, Cplg Size 353
Mi Item #00514625
MFR #353 KD 2 CA900

Mfr description
353 KD 2 CA900
  • Factory-assembled center section for easy assembly of spacer couplings
  • Specifically engineered toMeet API 610 specifications
  • MT (Medium Torque) disc packs for medium duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,331.00/each

Specifications

Dimensions

  • Coupling Size Code
    353
  • Weight
    75.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384101294
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Center Assembly
  • Series
    KD2
  • UPC_NO
    662384101294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)