Motion
403 KD 2 SHUB

KOP-FLEX
403 KD 2 SHUB

1963768 Disc Coupling Hub - Cplg Size: 403, Rough Stock, Carbon Steel Material
MI ITEM #00514626
MFR #403 KD 2 SHUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
403 KD 2 SHUB

1963768 Disc Coupling Hub - Cplg Size: 403, Rough Stock, Carbon Steel Material
MI ITEM #00514626
MFR #403 KD 2 SHUB

Mfr description
403 KD 2 SHUB
  • Standard Hub for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Coupling Size Code
    403
  • Hub End Diameter
    9 in
  • Length Through Bore  
    4.4400 in
  • Maximum Bore Diameter
    6.2500 in
  • Maximum Bore Size
    6.2500 in
  • Min Bore Diameter
    2.5000 in
  • Weight
    84.00

Details

  • Bore Range
    2.5000 to 6.2500 in
  • Bore Type
    Rough Stock
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Hub Material
    Carbon Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384100464
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)