Motion
453 KD MTDP

KOP-FLEX
453 KD MTDP

Disc Coupling Disc Pack - 453 Cplg Size, Scalloped, Stainless Steel, 13-1/4 in, 13 in OD
Mi Item #00514635
MFR #453 KD MTDP
Price$7,714.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
453 KD MTDP

Disc Coupling Disc Pack - 453 Cplg Size, Scalloped, Stainless Steel, 13-1/4 in, 13 in OD
Mi Item #00514635
MFR #453 KD MTDP

Mfr description
453 KD MTDP
  • MT (Medium Torque) disc packs for medium duty applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,714.56/each

Specifications

Dimensions

  • Angular Misalignment
    0.33 °
  • Coupling Outside Diameter
    13 in, 13-1/4 in
  • Coupling Size
    453 in
  • Coupling Size Code
    453
  • Weight
    6.83 lbs

Details

  • Component Type
    Medium Torque Disc Pack Assembly
  • Coupling Type
    Disc Coupling
  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    453 KD MTDP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384100099
  • Max Rpm
    7000 rpm
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Disc Packs
  • Series
    KD1, KD2
  • Style
    KD1 and KD2
  • Torque Capacity
    129000 in
  • Torque Rating (in-lb)
    129000
  • UPC_NO
    662384100099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)