Specifications
Dimensions
- Coupling Size Code453
- Weight4.80 lbs
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number662384819755
- Product TypeDisc Coupling Parts & Kits
- Product TypesMedium Torque Disc Pack Fastener Sets
- SeriesKD1 & KD2
- UPC_NO662384819755
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)