Overview
Mfr description
453 KD PK
Specifications
- Product TypesDisc Pack Hardware Kit
- Coupling Size Code453
- SeriesKD1, KD2
- Assembly TypeParts Kit
- Coupling Outside Diameter13-1/4 in
- Manufacturer Product Page
- UPC_NO662384819830
- Weight1.00 lbs
- Product TypeDisc Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data