Motion
453 KD 2 CA900

KOP-FLEX
453 KD 2 CA900

1963925 KD Disc Coupling Component - Center Assembly, Series KD2, Cplg Size 453
MI ITEM #00514641
MFR #453 KD 2 CA900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
453 KD 2 CA900

1963925 KD Disc Coupling Component - Center Assembly, Series KD2, Cplg Size 453
MI ITEM #00514641
MFR #453 KD 2 CA900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
453 KD 2 CA900
  • Factory-assembled center section for easy assembly of spacer couplings
  • Specifically engineered toMeet API 610 specifications
  • MT (Medium Torque) disc packs for medium duty applications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.

Specifications

  • Product Types
    Center Assembly
  • Coupling Size Code
    453
  • Series
    KD2
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384100624
  • Weight
    129.00 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text