Motion
L03518NK

TB WOODS
L03518NK

Jaw Coupling Hub - Cplg Size: L035, Straight Jaw, 0.1250 in Bore, Finished w/ No Keyway, Steel Material
MI ITEM #00515516
MFR #L03518NK
List Price$11.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L03518NK

Jaw Coupling Hub - Cplg Size: L035, Straight Jaw, 0.1250 in Bore, Finished w/ No Keyway, Steel Material
MI ITEM #00515516
MFR #L03518NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.59/each for your price

Overview

Mfr description
L035 X 1/8 NO KW HUB

Specifications

  • Coupling Size Code
    L035
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    0.1250 in
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    0.6300 in
  • Length Through Bore
    0.27 in
  • Coupling Overall Length
    0.81 in
  • Max Rpm
    31000 rpm
  • Keyway Size
    No Keyway
  • Series
    L
  • Manufacturer Upc Number
    698672116169
  • UPC_NO
    698672116169
  • Weight
    0.02 lbs
  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text