Motion
ML095 3/4
Jaw Coupling Hub - Cplg Size: 95, Straight Jaw, 0.7500 in Bore, Finished Bore, Steel Material
MI ITEM #00515758
MFR #ML095 3/4
Price$38.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 95, Straight Jaw, 0.7500 in Bore, Finished Bore, Steel Material
MI ITEM #00515758
MFR #ML095 3/4

Mfr description
ML095 3/4 JAW COUPLING
  • no lubrication
  • easy Installation
  • no metal to metal Contact
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.12/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Coupling Overall Length
    2.5000 in
  • Coupling Size
    95
  • Coupling Size Code
    95
  • Hub End Diameter
    2.1250 in
  • Keyway Size
    3/16 X 3/32 in
  • Length Through Bore
    1 in
  • Outside Diameter
    2.1250 in
  • Weight
    0.81 lbs

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Jaw
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    ML
  • Torque Capacity
    567 in
  • UPC_NO
    697950146461

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)