Motion
L095 1 1/16 1/4X1/8KW

LOVEJOY INC
L095 1 1/16 1/4X1/8KW

68514411092 Jaw Coupling Hub - Cplg Size: L095, Straight Jaw, 1.0625 in Bore, Finished w/ Keyway, Iron
MI ITEM #00515782
MFR #L095 1 1/16 1/4X1/8KW
Your Price$40.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L095 1 1/16 1/4X1/8KW

68514411092 Jaw Coupling Hub - Cplg Size: L095, Straight Jaw, 1.0625 in Bore, Finished w/ Keyway, Iron
MI ITEM #00515782
MFR #L095 1 1/16 1/4X1/8KW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$40.21/each(List $40.65)

Overview

Mfr description
L095-HUB-1-1/16-1/4X1/8KW
  • Coupling offers standard shaft-to-shaft connection for general industrial-duty applications
  • Standard L-Type coupling hub materials are either sintered iron (L035-L190) or cast iron (L225-L276)
  • Accommodates for angular and parallel shaft misalignment
  • Fail-safe (will still perform if elastomeric “spider” fails)
  • No metal-to-metal contact
  • Resistant to oil, dirt, sand, moisture, and grease

Specifications

  • Coupling Size Code
    L095
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.0625 in
  • Jaw Type
    Straight
  • Hub Material
    Iron
  • Outside Diameter
    2.1100 in
  • Length Through Bore
    1.0000 in
  • Coupling Overall Length
    2.5100 in
  • Hub End Diameter
    2.1 in, 2.11 in
  • Torque Capacity
    561 in
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144110923
  • Weight
    0.63 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text