Motion
L099 7/16 1/8X1/16KW

LOVEJOY INC
L099 7/16 1/8X1/16KW

68514438199 Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 0.4375 in Bore, Finished w/ Keyway, Iron
MI ITEM #00515829
MFR #L099 7/16 1/8X1/16KW
List Price$51.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L099 7/16 1/8X1/16KW

68514438199 Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 0.4375 in Bore, Finished w/ Keyway, Iron
MI ITEM #00515829
MFR #L099 7/16 1/8X1/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.33/each for your price

Overview

Mfr description
L099-HUB-7/16-1/8X1/16KW
  • Coupling offers standard shaft-to-shaft connection for general industrial-duty applications
  • Standard L-Type coupling hub materials are either sintered iron (L035-L190) or cast iron (L225-L276)
  • Accommodates for angular and parallel shaft misalignment
  • Fail-safe (will still perform if elastomeric “spider” fails)
  • No metal-to-metal contact
  • Resistant to oil, dirt, sand, moisture, and grease

Specifications

  • Coupling Size Code
    L099
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.4375 in
  • Jaw Type
    Straight
  • Hub Material
    Iron
  • Outside Diameter
    2.5400 in
  • Length Through Bore
    1.0600 in
  • Coupling Overall Length
    2.8400 in
  • Hub End Diameter
    2.54 in
  • Torque Capacity
    792 in
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144381996
  • Weight
    1.28 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text