Motion
L10015/16

TB WOODS
L10015/16

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 0.9375 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #00515892
MFR #L10015/16
List Price$91.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L10015/16

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 0.9375 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #00515892
MFR #L10015/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$91.36/each for your price

Overview

Mfr description
L100 X 15/16 STD KW HUB

Specifications

  • Coupling Size Code
    L100
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.9375 in
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    2.5300 in
  • Length Through Bore
    1.38 in
  • Coupling Overall Length
    3.50 in
  • Max Rpm
    7000 rpm
  • Keyway Size
    1/4 in x 1/8 in
  • Series
    L
  • Manufacturer Upc Number
    698672110778
  • UPC_NO
    698672110778
  • Weight
    1.50 lbs
  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text