Motion
L110 1 5/16 5/16X5/32KW

LOVEJOY INC
L110 1 5/16 5/16X5/32KW

68514411744 Jaw Coupling Hub - Cplg Size: 110, Straight Jaw, 1.3125 in Bore, Finished w/ Keyway & 1 SS, Sintered Iron
MI ITEM #00515993
MFR #L110 1 5/16 5/16X5/32KW
Your Price$94.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L110 1 5/16 5/16X5/32KW

68514411744 Jaw Coupling Hub - Cplg Size: 110, Straight Jaw, 1.3125 in Bore, Finished w/ Keyway & 1 SS, Sintered Iron
MI ITEM #00515993
MFR #L110 1 5/16 5/16X5/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$94.29/each(List $103.88)

Overview

Mfr description
L110-HUB-1-5/16-5/16X5/32KW

Specifications

  • Coupling Size Code
    110
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.3125 in
  • Jaw Type
    Straight
  • Hub Material
    Sintered Iron
  • Outside Diameter
    3.3200 in
  • Length Through Bore
    1.6800 in
  • Hub End Diameter
    3.3200 in
  • Max Rpm
    5000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144117441
  • UPC_NO
    685144117441
  • Weight
    2.62 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text