Motion
L15058NK

TB WOODS
L15058NK

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 0.6250 in Bore, Finished w/ No Keyway, Steel Material
MI ITEM #00516025
MFR #L15058NK
Your Price$138.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L15058NK

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 0.6250 in Bore, Finished w/ No Keyway, Steel Material
MI ITEM #00516025
MFR #L15058NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$138.37/each(List $159.13)

Overview

Mfr description
L150 X 5/8 NO KW HUB

Specifications

  • Coupling Size Code
    L150
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    0.6250 in
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    3.75 in
  • Length Through Bore
    1.75 in
  • Coupling Overall Length
    4.50 in
  • Max Rpm
    5000 rpm
  • Keyway Size
    No Keyway
  • Series
    L
  • Manufacturer Upc Number
    698672116435
  • UPC_NO
    698672116435
  • Weight
    4.15 lbs
  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text