Motion
L190 X 13/16 STD 3/16 X 3/32 KW HUB

LOVEJOY INC
L190 X 13/16 STD 3/16 X 3/32 KW HUB

Jaw Coupling Hub - Straight Jaw, 0.8125 in Bore
MI ITEM #00516126
MFR #L190 X 13/16 STD 3/16 X 3/32 KW HUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L190 X 13/16 STD 3/16 X 3/32 KW HUB

Jaw Coupling Hub - Straight Jaw, 0.8125 in Bore
MI ITEM #00516126
MFR #L190 X 13/16 STD 3/16 X 3/32 KW HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L-190 X 13/16 STD 3/16 X 3/32 KW HUB
  • Coupling offers standard shaft-to-shaft connection for general industrial-duty applications
  • Standard L-type coupling hub materials are either sintered iron (L035 through L190) or cast iron (L225 through L276)
  • Accommodates for angular and parallel shaft misalignment
  • Fail-safe (will still perform if elastomeric “spider” fails)
  • No metal-to-metal contact
  • Resistant to oil, dirt, sand, moisture and grease
  • Manufacturer: Lovejoy

Specifications

  • Bore Diameter
    0.8125 in
  • Jaw Type
    Straight
  • Outside Diameter
    4.5000 in
  • Series
    L
  • UPC_NO
    685144372529
  • Weight
    7.35 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text