Motion
L190 15/16 1/4X1/8KW

LOVEJOY INC
L190 15/16 1/4X1/8KW

68514412287 Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 0.9375 in Bore, Finished w/ Keyway, Iron
MI ITEM #00516134
MFR #L190 15/16 1/4X1/8KW
Price$173.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L190 15/16 1/4X1/8KW

68514412287 Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 0.9375 in Bore, Finished w/ Keyway, Iron
MI ITEM #00516134
MFR #L190 15/16 1/4X1/8KW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$173.11/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Coupling Overall Length
    4.8600 in
  • Coupling Size Code
    L190
  • Hub End Diameter
    4 in
  • Length Through Bore
    1.9400 in
  • Outside Diameter
    4.5000 in
  • Weight
    7.24 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Iron
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    4680 in
  • UPC_NO
    685144122872

Overview

Mfr description
L190-HUB-15/16-1/4X1/8KW
  • Coupling offers standard shaft-to-shaft connection for general industrial-duty applications
  • Standard L-Type coupling hub materials are either sintered iron (L035-L190) or cast iron (L225-L276)
  • Accommodates for angular and parallel shaft misalignment
  • Fail-safe (will still perform if elastomeric “spider” fails)
  • No metal-to-metal contact
  • Resistant to oil, dirt, sand, moisture, and grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text