Motion
L190118

TB WOODS
L190118

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 1.1250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #00516147
MFR #L190118
List Price$248.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L190118

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 1.1250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #00516147
MFR #L190118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248.64/each for your price

Overview

Mfr description
L190 X 1-1/8 STD KW HUB

Specifications

  • Coupling Size Code
    L190
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.1250 in
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    4.5000 in
  • Length Through Bore
    1.9400 in
  • Coupling Overall Length
    4.8800 in
  • Hub End Diameter
    4 in
  • Torque Capacity
    4680 in
  • Max Rpm
    5000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    698672111157
  • Weight
    6.90 lbs
  • Material
    Cast Iron
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text