Motion
ML190 1 7/16
Jaw Coupling Hub - Cplg Size: ML190, Straight Jaw, 1.4375 in Bore, Finished Bore, Steel Material
MI ITEM #00516166
MFR #ML190 1 7/16
Your Price$165.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: ML190, Straight Jaw, 1.4375 in Bore, Finished Bore, Steel Material
MI ITEM #00516166
MFR #ML190 1 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$165.34/each(List $270.46)

Overview

Mfr description
ML190 1 7/16 JAW COUPLING
  • no lubrication
  • easy Installation
  • no metal to metal Contact
  • resistant to oil, dirt, sand, moisture, grease
  • easy inspection of load carrying spider
  • Flexibility of angular or parallel misalignment of shafts by Buna-n spider member permits smooth “power transmission"

Specifications

  • Coupling Size Code
    ML190
  • Bore Type
    Finished Bore
  • Bore Diameter
    1.4375 in
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    4.5000 in
  • Length Through Bore
    1.9375 in
  • Coupling Overall Length
    4.8750 in
  • Hub End Diameter
    4.5000 in
  • Torque Capacity
    4536 in
  • Max Rpm
    3600 rpm
  • Screw Clamp Type
    Set Screw
  • Keyway Size
    3/8 X 3/16 in
  • Series
    ML
  • Manufacturer Catalog
  • UPC_NO
    697950147314
  • Weight
    8.25 lbs
  • Coupling Component
    Jaw
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text