Motion
L190218

TB WOODS
L190218

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #00516212
MFR #L190218
Your Price$216.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L190218

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #00516212
MFR #L190218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$216.21/each(List $248.64)

Overview

Mfr description
L190 X 2-1/8 STD KW HUB

Specifications

  • Coupling Size Code
    L190
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    2.1250 in
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    4.50 in
  • Length Through Bore
    1.94 in
  • Coupling Overall Length
    4.88 in
  • Max Rpm
    5000 rpm
  • Keyway Size
    1/2 in x 1/4 in
  • Series
    L
  • Manufacturer Upc Number
    698672111249
  • UPC_NO
    698672111249
  • Weight
    6.90 lbs
  • Material
    Cast Iron
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text