Motion
L225 15/16 1/4X1/8KW

LOVEJOY INC
L225 15/16 1/4X1/8KW

Jaw Coupling Hub - Straight Jaw, 0.9375 in Bore
MI ITEM #00516229
MFR #L225 15/16 1/4X1/8KW
Your Price$219.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 15/16 1/4X1/8KW

Jaw Coupling Hub - Straight Jaw, 0.9375 in Bore
MI ITEM #00516229
MFR #L225 15/16 1/4X1/8KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$219.35/each(List $252.25)

Overview

Mfr description
L225-HUB-15/16-1/4X1/8KW
  • Coupling offers standard shaft-to-shaft connection for general industrial-duty applications
  • Standard L-type coupling hub materials are either sintered iron (L035 through L190) or cast iron (L225 through L276)
  • Accommodates for angular and parallel shaft misalignment
  • Fail-safe (will still perform if elastomeric “spider” fails)
  • No metal-to-metal contact
  • Resistant to oil, dirt, sand, moisture and grease
  • Manufacturer: Lovejoy

Specifications

  • Bore Diameter
    0.9375 in
  • Jaw Type
    Straight
  • Outside Diameter
    5.0000 in
  • Series
    L
  • UPC_NO
    685144124241
  • Weight
    9.23 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text