Motion
L225138

TB WOODS
L225138

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #00516265
MFR #L225138
List Price$301.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L225138

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #00516265
MFR #L225138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$301.94/each for your price

Overview

Mfr description
L225 X 1-3/8 STD KW HUB

Specifications

  • Coupling Size Code
    L225
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.3750 in
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    5.00 in
  • Length Through Bore
    2.19 in
  • Coupling Overall Length
    5.38 in
  • Max Rpm
    4600 rpm
  • Keyway Size
    5/16 in x 5/32 in
  • Series
    L
  • Manufacturer Upc Number
    698672111294
  • UPC_NO
    698672111294
  • Weight
    9.10 lbs
  • Material
    Cast Iron
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text