Motion
L225 1 13/16 1/2X1/4KW

LOVEJOY INC
L225 1 13/16 1/2X1/4KW

68514426091 Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 1.8125 in Bore, Finished w/ Keyway & 1 SS, Cast Iron
MI ITEM #00516286
MFR #L225 1 13/16 1/2X1/4KW
List Price$252.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 1 13/16 1/2X1/4KW

68514426091 Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 1.8125 in Bore, Finished w/ Keyway & 1 SS, Cast Iron
MI ITEM #00516286
MFR #L225 1 13/16 1/2X1/4KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$252.25/each for your price

Overview

Mfr description
L225-HUB-1-13/16-1/2X1/4KW

Specifications

  • Coupling Size Code
    225
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.8125 in
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    5.0000 in
  • Length Through Bore
    2.1800 in
  • Hub End Diameter
    4.2500 in
  • Max Rpm
    4200 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144260918
  • UPC_NO
    685144260918
  • Weight
    8.29 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text