Motion
ML225 2 1/16
Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 2.0625 in Bore, Finished Bore
MI ITEM #00516302
MFR #ML225 2 1/16
Price$316.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 2.0625 in Bore, Finished Bore
MI ITEM #00516302
MFR #ML225 2 1/16

Mfr description
ML225 2 1/16 JAW COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.64/each

Specifications

Dimensions

  • Bore Diameter
    2.0625 in
  • Coupling Size
    225
  • Coupling Size Code
    225
  • Hub End Diameter
    5.0000 in
  • Keyway Size
    1/2 X 1/4 in
  • Length Through Bore
    2.1875 in
  • Outside Diameter
    5.0000 in
  • Weight
    7.60 lbs

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Jaw
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    697950147642
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
  • UPC_NO
    697950147642

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)