Motion
L035N
L035N Buna-N Spider
MI ITEM #00516331
MFR #L035N
Your Price$4.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L035N Buna-N Spider
MI ITEM #00516331
MFR #L035N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.37/each(List $5.03)

Overview

Mfr description
L035N BUNA N SPIDER

Specifications

  • Coupling Size Code
    L035
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Max Rpm
    31000 rpm
  • Element Durometer
    80A
  • Element Thickness
    0.28 in
  • Operating Temperature Range
    -40 °F to 212 °F °F
  • Outside Diameter
    0.609 in
  • Series
    L
  • Weight
    0.01 lbs
  • Material
    Buna-N, Black
  • Manufacturer Upc Number
    698672000024
  • UPC_NO
    698672000024
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text