Motion
L/AL075 OCT SOX

LOVEJOY INC
L/AL075 OCT SOX

Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Open Center, Straight Jaw
MI ITEM #00516347
MFR #L/AL075 OCT SOX
Price$13.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL075 OCT SOX

Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Open Center, Straight Jaw
MI ITEM #00516347
MFR #L/AL075 OCT SOX

Mfr description
L/AL075-SPIDER OCT-SOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.81/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.7500 in
  • Coupling Diameter
    1.7500 in | 44.45 mm
  • Coupling Size
    L075
  • Coupling Size Code
    L075
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    1.750 in
  • Weight
    0.02 lbs

Details

  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Open Center
  • Horsepower @ 100 RPM
    0.14 hp
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514410620
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144106209
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    90 in
  • Torque Rating (in-lb)
    90 in-lbs
  • Transmissible Torque
    90 in-lbs
  • UPC_NO
    685144106209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)