Motion
68514412274

LOVEJOY INC
68514412274

68514412274 Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw
MI ITEM #00516371
MFR #68514412274
Price$70.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514412274

68514412274 Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw
MI ITEM #00516371
MFR #68514412274

Mfr description
L190-SPIDER-SOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.45/each

Specifications

Dimensions

  • Coupling Size Code
    L-190
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    4.500 in
  • Weight
    0.28 lbs

Details

  • Compatible Hub Part Number
    L-190
  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Closed Center
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514412274
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144122742
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    1728 in
  • UPC_NO
    685144122742

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)