Motion
L/AL090/095 OCT NYLON 7/8

LOVEJOY INC
L/AL090/095 OCT NYLON 7/8

68514411074 Jaw Coupling Spider & Element - Nylon, Spider - Closed Center, Straight Jaw
MI ITEM #00516380
MFR #L/AL090/095 OCT NYLON 7/8
Price$31.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL090/095 OCT NYLON 7/8

68514411074 Jaw Coupling Spider & Element - Nylon, Spider - Closed Center, Straight Jaw
MI ITEM #00516380
MFR #L/AL090/095 OCT NYLON 7/8

Mfr description
L/AL090/095-SPIDER OCT-NYLON-7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.46/each

Specifications

Dimensions

  • Coupling Size Code
    AL-090, L-090, AL-095, L-095
  • Element Thickness
    0.44 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    2.12 in
  • Weight
    0.04 lbs

Details

  • Compatible Hub Part Number
    AL-090, L-090, AL-095, L-095
  • Element Durometer
    55 Shore D
  • Element Material
    Nylon
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    0.23 hp
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514411074
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144110749
  • Max Rpm
    9200 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L/AL
  • Torque Capacity
    144 in
  • UPC_NO
    685144110749

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)