Motion
AL150 SOX SPIDER

LOVEJOY INC
AL150 SOX SPIDER

Jaw Coupling Spider - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw, 5000 rpm
MI ITEM #00516381
MFR #AL150 SOX SPIDER
Price$71.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL150 SOX SPIDER

Jaw Coupling Spider - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw, 5000 rpm
MI ITEM #00516381
MFR #AL150 SOX SPIDER

Mfr description
AL150-SPIDER-SOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.45/each

Specifications

Dimensions

  • Coupling Size Code
    AL-150
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    4.2500 in
  • Weight
    0.25 lbs

Details

  • Compatible Hub Part Number
    AL-150
  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider-Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    68514418027
  • Manufacturer Upc Number
    685144180278
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    1450 in
  • UPC_NO
    685144180278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)