Motion
L050H
L050H Hytrel Spider
MI ITEM #00516389
MFR #L050H
Price$21.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L050H Hytrel Spider
MI ITEM #00516389
MFR #L050H

Mfr description
L050H HYTREL SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.25/each

Specifications

Dimensions

  • Coupling Size Code
    L050
  • Element Thickness
    0.47 in
  • Outside Diameter
    1.065 in
  • Weight
    0.01 lbs

Details

  • Element Durometer
    55D
  • Element Material
    Hytrel
  • Element Type
    Spider - Open Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672000123
  • Material
    Hytrel, White
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    -60 °F to 250 °F °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • UPC_NO
    698672000123

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)